Large Basket Strainer Set in Polished Copper
Large Basket Strainer Set in Polished Copper
Package Quantity Info:
EA: 1 IP: 1 CA: 20 PT: 767-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Solid Brass
- Post type, with nuts and washers
- Fits 3 1/2" opening
Specifications
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Copper Tones
- Color Finish Name:
- Polished Copper
- Depth:
- 4 in
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Length:
- 6 in
- Material:
- Brass
- Strainer Size:
- 3-1/2 in