3-1/2 in. Brass Basket Strainer in Satin Brass - PVD
3-1/2 in. Brass Basket Strainer in Satin Brass - PVD
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Solid Brass Construction
- Post style
- Available in 27 unique Finishes
- Fits 3-1/2 in. opening
- Includes strainer body, basket & nuts
Specifications
- ASME:
- ASME A112.18.1
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Satin Brass - PVD
- Diameter:
- 4-81/100 in
- Drain Diameter:
- 3-17/100 in
- IAPMO Listed -:
- Yes
- Material:
- Brass
- Strainer Size:
- 3-1/2 in