Large Basket Strainer Set in Uncoated Polished Brass - Living

You last purchased this on
 
Brasstech

Large Basket Strainer Set in Uncoated Polished Brass - Living

This product requires certification to purchase.
Brand image
You last purchased this on
 
Brasstech

Large Basket Strainer Set in Uncoated Polished Brass - Living

  • Fast #
  • Part #B122/03N
  • Item #1481268
  • Manufacturer Part #122/03N
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Uncoated Polished Brass - Living Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Solid Brass Construction
  • Post style
  • Available in 27 unique Finishes
  • Fits 3-1/2" Opening
  • Includes strainer body, basket & nuts
  • Requires Certification

Documents


Specifications

Color Finish Category:
Brass Tones
Color Finish Name:
Uncoated Polished Brass - Living
Height:
5 in
Length:
7 in
Material:
Brass
Weight:
0.9 lb
Width:
6 in