Brasstech Lavatory Drain

B320

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Fits 1 1/2" opening
  • Lift and turn P.O. plug
  • Material: Solid Brass
  • Tailpiece 1 1/4" OD

SPECIFICATIONS

Color Finish
Polished Chrome
Color Finish Category
Chromes
Fits Pipe Size
1-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday