Brasstech Lavatory Drain in Polished Nickel - Natural

B321

Manufacturer Part #: 321/15

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
Grid Drain Material
Brass
IAPMO Listed
No
NSF Certified
No
Overflow Included Yes or No
Yes
Strainer Diameter
2-1/4 in
Tailpiece Length
7 in

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday