Brasstech Pullout Plug with Flat Strainer Less Overflow Polished Chrome Plated

B3211

Manufacturer Part #: 3211/26

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Fits 1 1/2" opening
  • Tailpiece 1 1/4" OD
  • Material: Solid Brass

SPECIFICATIONS

Grid Drain Material
Brass
Overflow Included Yes or No
No
Strainer Diameter
2-1/4 in
Type
B3211/26

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday