Brasstech

Lavatory Drain in Antique Brass

Part #B321/06  |  Item #1484044  |  Manufacturer Part #321/06

$ 82.60 EACH

Color/Finish:

Packaging Info:
  • Quantity Per 
  • Each:  1
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

0 Available for pick-up in Leesburg, VA

Check Other Stores 

SHIPPING INFORMATION

Call for Availability

Product Details

  • Available in 27 unique Finishes
  • Solid Brass Construction
  • Flat Strainer Plate Style
  • Drain Tailpiece is unpolished
  • Fits 1-1/2" opening
  • Includes overflow holes
  • 1-1/4" O.D. Tailpiece

Documents

Specifications

CARB OTC LEED Compliant: No

IAPMO Listed: No

NSF Certified: No

Tailpiece Length: 10 in