Brasstech

Lavatory Drain in Oil Rubbed Bronze

Part #B321/10B  |  Item #1486378  |  Manufacturer Part #321/10B

$ 82.60 EACH

Color/Finish:

Packaging Info:
  • Quantity Per 
  • Each:  1

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Available in 27 unique Finishes
  • Solid Brass Construction
  • Flat Strainer Plate Style
  • Drain Tailpiece is unpolished
  • Fits 1-1/2" opening
  • Includes overflow holes
  • 1-1/4" O.D. Tailpiece

Documents

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

IAPMO Listed: No

NSF Certified: No

Pedestal Only - FEI: No

Type: Lavatory Drain

Vessel Only - FEI: No