Brasstech

Lavatory Drain in Satin Brass - PVD

Part #B3211/04  |  Manufacturer Part #3211/04

Color/Finish:
Satin Brass - PVD

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Available in 27 unique Finishes
  • Solid Brass Construction
  • Flat Strainer Plate Style
  • Drain Tailpiece is unpolished
  • Fits 1-1/2" opening
  • No overflow holes
  • 1-1/4" O.D. Tailpiece

Documents

Specifications

CARB OTC LEED Compliant: No

Color Finish: Satin Brass - PVD

Color Finish Category: Brass Tones

Grid Drain Material: Brass

IAPMO Listed: No

Overflow Included Yes or No: No

Strainer Diameter: 2-1/4 in

Tailpiece Style: Straight