Lavatory Drain in Satin Bronze (Less Overflow)
Lavatory Drain in Satin Bronze (Less Overflow)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Solid Brass Construction
- Flat Strainer Plate Style
- Available in 27 unique Finishes
- No overflow holes
- 1-1/4" O.D. Tailpiece
- Fits 1-1/2" opening
- Drain Tailpiece is unpolished
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Satin Bronze - PVD
- Grid Drain Material:
- Brass
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Overflow Included:
- No
- Strainer Diameter:
- 2-1/4 in
- Tailpiece Style:
- Straight