0 items

Brasstech 1-1/4 x 8 in. Threaded Tailpiece for Lavatory Drain

B327

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

CARB OTC LEED Compliant
No
Color Finish
Polished Nickel
Color Finish Category
Nickel Tones
End Connection 1
Threaded
Fitting Size 1
1-1/4 in
Fitting Sizes
1-1/4 in
GSA Approved
No
IAPMO Listed
No
Length
8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday