Brasstech

Lift and Turn Drain Assembly in Polished Chrome

Part #B3201/15  |  Item #1482338  |  Manufacturer Part #3201/15

$ 81.20 EACH
(Pricing is for Polished Chrome)

Color/Finish:
Polished Chrome

Packaging Info:
  • Quantity Per 
  • Each:  1
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

0 Available for pick-up in Leesburg, VA

Check Other Stores 

SHIPPING INFORMATION

Call for Availability

Product Details

  • Available in 27 unique Finishes
  • Solid Brass Construction
  • Lift & Turn Style
  • Drain Tailpiece is unpolished
  • Fits 1-1/2" opening
  • No overflow holes
  • 1-1/4" O.D. Tailpiece

Documents

Specifications

ADA Compliant: No

Color Finish: Polished Chrome

Color Finish Category: Chromes

Drain Body Material: Brass

Fits Pipe Size: 1-1/2 in

IAPMO Listed: No

Thread Type: OD

Tub Depth: 7-3/8 in