0 items

Brasstech Lift and Turn Drain

B270

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 1 1/2" IPS coarse thread

SPECIFICATIONS

ADA Compliant
No
Color Finish
Antique Nickel
Color Finish Category
Nickel Tones
Drain Opening
1-1/2 in
End Connection 1
IPS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday