Lift and Turn Drain in Forever Brass PVD
Lift and Turn Drain in Forever Brass PVD
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Solid brass construction
- Lift & turn style
- Available in 27 unique finishes
- 1-1/2" IPS coarse thread
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Forever Brass - PVD
- Connection Type:
- IPS
- Depth:
- 2 in
- Drain Body Material:
- Brass
- Fits Pipe Size:
- 1-1/2 in
- Hardware Included:
- Yes
- IAPMO Listed -:
- No
- Length:
- 2 in
- Material:
- Brass
- Overflow Included:
- No
- Style:
- Traditional
- Thread Type:
- Coarse
- Tub Depth:
- 2-3/50 in
- Width:
- 2-813/1000 in