Lift and Turn Drain (Less Overflow) in Satin Brass - PVD
Lift and Turn Drain (Less Overflow) in Satin Brass - PVD
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Solid Brass Construction
- Lift & Turn Style
- Available in 27 unique Finishes
- No overflow holes
- 1-1/4" O.D. Tailpiece
- Fits 1-1/2" opening
- Drain Tailpiece is unpolished
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Color Finish Name:
- Satin Brass - PVD
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Pedestal Only:
- No
- Product Type:
- Lift and Turn Drain
- Vessel Only:
- No