Lift and Turn Plug (Less Overflow) in Satin Bronze - PVD
Lift and Turn Plug (Less Overflow) in Satin Bronze - PVD
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Solid Brass Construction
- Lift & Turn Style
- Available in 27 unique Finishes
- No overflow holes
- 1-1/4" O.D. Tailpiece
- Fits 1-1/2" opening
- Drain Tailpiece is unpolished
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Satin Bronze - PVD
- Drain Body Material:
- Brass
- Fits Pipe Size:
- 1-1/2 in
- IAPMO Listed -:
- No
- Thread Type:
- OD