Lift and Turn Pullout Plug Oil Rubbed Bronze

You last purchased this on
 
Brasstech

Lift and Turn Pullout Plug Oil Rubbed Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Brasstech

Lift and Turn Pullout Plug Oil Rubbed Bronze

  • Fast #
  • Part #B320/10B
  • Item #1233318
  • Manufacturer Part #320/10B
3.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Oil Rubbed Bronze Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Product Details

  • Solid Brass Construction
  • Lift & Turn Style
  • Available in 27 unique Finishes
  • Includes overflow holes
  • 1-1/4" O.D. Tailpiece
  • Fits 1-1/2" opening
  • Drain Tailpiece is unpolished
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Connecting Pipe:
Rigid
Drain Body Material:
Brass
Fits Pipe Size:
1-1/2 in
Thread Type:
OD