Lift and Turn Pullout Plug Polished Chrome

You last purchased this on
 
Brasstech

Lift and Turn Pullout Plug Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Brasstech

Lift and Turn Pullout Plug Polished Chrome

  • Fast #
  • Part #B320/26
  • Item #671435
  • Manufacturer Part #320/26
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Solid Brass Construction
  • Lift & Turn Style
  • Available in 27 unique Finishes
  • Includes overflow holes
  • 1-1/4" O.D. Tailpiece
  • Fits 1-1/2" opening
  • Drain Tailpiece is unpolished
  • Requires Certification

Specifications

ADA Compliant:
No
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Connecting Pipe:
Rigid
Drain Body Material:
Brass
Fits Pipe Size:
1-1/2 in
Thread Type:
OD