Log Lighter Key & Flange in Oil Rubbed Bronze
Log Lighter Key & Flange in Oil Rubbed Bronze
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Solid Brass Construction
- Fits Price Pfister, Arrowhead Brass & Sioux Chief Lighter Valves
- Available in 27 unique Finishes
- Finish not shown in image
Specifications
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Length:
- 3 in
- Material:
- Brass