1/2 x 3/8 in. Compression x OD Compression Oval Angle Supply Stop Valve in Satin Brass - PVD

You last purchased this on
 
Brasstech

Model 403 1/2 x 3/8 in. Compression x OD Compression Oval Angle Supply Stop Valve in Satin Brass - PVD

This product requires certification to purchase.
Brand image
You last purchased this on
 
Brasstech

Model 403 1/2 x 3/8 in. Compression x OD Compression Oval Angle Supply Stop Valve in Satin Brass - PVD

  • Fast #
  • Part #B403/04
  • Item #1202966
  • Manufacturer Part #403/04
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Satin Brass - PVD Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Solid brass construction
  • Oval handle
  • Available in 27 unique finishes
  • 3/8" O.D. compression outlet
  • 1/2" compression inlet
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 61-9, ANSI 372
ASME:
ASME A112.18.1
Application:
Residential
CSA Certified:
CSA B125.1
Collection:
Model 403
Color Finish Category:
Brass Tones
Color Finish Name:
Satin Brass - PVD
Connection Type:
Compression
Depth:
2-219/500 in
End Connection 1:
Compression
End Connection 2:
Compression
End Connections:
Compression
Faucet Connection Size:
1/2 in
Handle Included:
Yes
Height:
2 in
IAPMO Listed -:
No
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Length:
2-12/25 in
Material:
Brass
NSF:
NSF 61-9, NSF 372
NSF Certified:
Yes
Number of Handles:
Single Handle
Pressure - Maximum:
125 psi
Style:
Modern
UL Listed:
No
Valve Body Material:
Brass
Valve Body Style:
Angle
Valve Operator:
Oval Handle
Valve Size:
1/2 in x 3/8 in
Valve Type:
Angle Supply Stop Valve
Width:
1-2/25 in