1/2 x 3/8 in. Compression x OD Compression Oval Angle Supply Stop Valve in Satin Nickel - PVD
Model 403 1/2 x 3/8 in. Compression x OD Compression Oval Angle Supply Stop Valve in Satin Nickel - PVD
Frequently Purchased Together
Product Details
- Solid brass construction
- Oval handle
- Available in 27 unique finishes
- 3/8" O.D. compression outlet
- 1/2" compression inlet
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 61-9, ANSI 372
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CSA Certified:
- CSA B125.1
- Collection:
- Model 403
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel - PVD
- Connection Type:
- Compression
- Depth:
- 2-219/500 in
- End Connection 1:
- Compression
- End Connection 2:
- Compression
- End Connections:
- Compression
- Faucet Connection Size:
- 1/2 in
- Handle Included:
- Yes
- Height:
- 2 in
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Length:
- 2-12/25 in
- Material:
- Brass
- NSF:
- NSF 61-9, NSF 372
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Pressure - Maximum:
- 125 psi
- Style:
- Modern
- UL Listed:
- No
- Valve Body Material:
- Brass
- Valve Body Style:
- Angle
- Valve Operator:
- Oval Handle
- Valve Size:
- 1/2 in x 3/8 in
- Valve Type:
- Angle Supply Stop Valve
- Width:
- 1-2/25 in