Brasstech Model 403X 1/2 in x 3/8 in Cross Handle Angle Supply Stop Valve in Polished Chrome

B403X/26

Manufacturer Part #: 403X/26

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Inlet 1/2" compression
  • Outlet 3/8" OD compression
  • Material: Solid Brass

SPECIFICATIONS

Collection
Model 403X
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
Compression
End Connection 2
OD Compression
End Connections
Compression x OD Compression
Handle Type
Cross
IAPMO Listed
No
Material
Brass
Maximum Pressure
125 psi
NSF Certified
No
UL Listed
No
Valve Body Style
Angle
Valve Size
1/2 in x 3/8 in
Valve Type
Angle Supply Stop Valve

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday