Brasstech

P-Trap in Polished Nickel

Part #B301/15  |  Manufacturer Part #301/15

Color/Finish:
Polished Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Flange not included

Documents

Specifications

Color Finish: Polished Nickel

Fitting Size 1: 1-1/4 in

Fitting Sizes: 1-1/4 in x 1-1/4 in

Gauge: 17