P-Trap in Satin Nickel
P-Trap in Satin Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Solid Brass Construction
- 17 gauge
- Available in 27 unique Finishes
- Flange not included
Specifications
- Color Finish Name:
- Satin Nickel
- Fitting Size 1:
- 1-1/4 in
- Fitting Sizes:
- 1-1/4 in x 1-1/4 in
- Gauge (metal):
- 17 ga