Brasstech

P-Trap in Venetian Bronze

Part #B3014/VB  |  Manufacturer Part #3014/VB

Color/Finish:
Venetian® Bronze

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Available in 27 unique Finishes
  • Solid Brass Construction
  • Includes 1-1/4" x 1-1/4" P Trap (item 301, qty 1)
  • Includes High box flange. 1-1/4" I.D. x 3" O.D. x 1-3/4" Height. (item 314, qty 1)

Documents

Specifications

Color Finish: Venetian® Bronze

Fitting Size 1: 1-1/4 in

Fitting Size 2: 1-1/4 in

Fitting Sizes: 1-1/4 in x 1-1/4 in

IAPMO Listed: No