Brasstech P-Trap Kit

B3014

Manufacturer Part #: 3014/26

Color/Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Includes No. 301 P-trap and No. 314 high box flange
  • Material: Solid Brass

SPECIFICATIONS

Cleanout
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
Flanged
End Connection 2
Flanged
Gauge
17
Height
1-3/4 in
Trap Material
Brass
Trap Size
1-1/4 in

 
 
  • Need Help?

    800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday