Pullout Plug with Flat Strainer Less Overflow Polished Chrome Plated

You last purchased this on
 
Brasstech

Pullout Plug with Flat Strainer Less Overflow Polished Chrome Plated

This product requires certification to purchase.
Brand image
You last purchased this on
 
Brasstech

Pullout Plug with Flat Strainer Less Overflow Polished Chrome Plated

  • Fast #
  • Part #B3211/26
  • Item #1350719
  • Manufacturer Part #3211/26
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Solid Brass Construction
  • Flat Strainer Plate Style
  • Available in 27 unique Finishes
  • No overflow holes
  • 1-1/4" O.D. Tailpiece
  • Fits 1-1/2" opening
  • Drain Tailpiece is unpolished
  • Requires Certification

Documents


Specifications

Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Grid Drain Material:
Brass
Overflow Included:
No
Strainer Diameter:
2-1/4 in
Tailpiece Style:
Straight