Pullout Plug with Flat Strainer Less Overflow Satin Nickel

You last purchased this on
 
Brasstech

Pullout Plug with Flat Strainer Less Overflow Satin Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Brasstech

Pullout Plug with Flat Strainer Less Overflow Satin Nickel

  • Fast #
  • Part #B3211/15S
  • Item #1350723
  • Manufacturer Part #3211/15S
3.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Satin Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Solid Brass Construction
  • Flat Strainer Plate Style
  • Available in 27 unique Finishes
  • Easy-Sess™ service access and refrigerant connection with full coil protection
  • No overflow holes
  • 1-1/4" O.D. Tailpiece
  • Fits 1-1/2" opening
  • Drain Tailpiece is unpolished
  • Compressor Sump Heat
  • Low pressure switch
  • Requires Certification

Documents


Specifications

Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel