Brasstech

Push Pop-Up Lavatory Drain Assembly (Less Overflow Holes) in Satin Nickel

Part #B3301/15S  |  Manufacturer Part #3301/15S

Color/Finish:

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Available in 27 unique Finishes
  • Solid Brass Construction
  • Push Pop-Up Style
  • Drain Tailpiece is unpolished
  • Fits 1-5/8" to 1-3/4" opening
  • No overflow holes
  • 1-1/4" O.D. Tailpiece

Documents

Specifications

End Connection 2: OD

Fitting Size 1: 1-1/4 in

IAPMO Listed: No

Tailpiece Length: 2-3/8 in

Trim Only: No

WaterSense Labeled: No