0 items

Brasstech Shower Drain

B236

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 2 7/8" prong-to-prong
  • 3 1/4" OD
  • Fits Casper strainer 129, Sioux Chief, Intercon, Prier Brass and B&K shower drains
  • Solid brass construction, exposed pop-up drain without overflow

SPECIFICATIONS

Color Finish
Satin Nickel
Color Finish Category
Nickel Tones
Diameter
4-1/4 in
Material
Brass
Product Type
Strainer

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday