0 items

Brasstech Shower Drain Trim Set

B231

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

CARB OTC LEED Compliant
No
Color Finish
Satin Bronze
Color Finish Category
Bronze Tones
Diameter
3-5/8 in
GSA Approved
No
IAPMO Listed
No
Length
4-1/4 in
Material
Brass
NSF Certified
No
Width
4-1/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday