Brasstech

Single Hole Face Plate Waste and Overflow Drain with Screw Satin Bronze

Part #B265/10  |  Manufacturer Part #265/10

Color/Finish:
Satin Bronze - PVD

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Available in 27 unique Finishes
  • Solid Brass Construction
  • Single hole faceplate
  • 3" Diameter

Documents

Specifications

Color Finish: Satin Bronze - PVD

Color Finish Category: Bronze Tones

Drain Component Type: Waste and Overflow Faceplate

Material: Solid Brass

Trim Ring: No