0 items

Brasstech 1-1/4 x 8 in. Slip-Joint Extension Tube

B328

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 1 1/4" OD x 8" slip joint extension tube
  • Length: 8"
  • Lifetime warranty on finish to original purchaser
  • Material: Solid Brass
  • Works for all 1 1/4" drains

SPECIFICATIONS

Color Finish
Satin Nickel
Color Finish Category
Nickel Tones
End Connection 1
OD Compression
End Connection 2
Slip Joint
Fitting Size 1
1-1/4 in
Fitting Size 2
1-1/4 in
Fitting Sizes
1-1/4 in x 1-1/4 in
Length
8 in
Material
Brass

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday