Brasstech

Sure Grip 5/8 in. Brass Shallow Box Escutcheon in Satin Brass - PVD

Part #B441/04  |  Manufacturer Part #441/04

Color/Finish:
Satin Brass - PVD

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Available in 27 unique Finishes
  • Solid Brass Construction
  • Shallow Style Flange
  • Sure Grip
  • 5/8" I.D. x 2-1/2" O.D. x 13/32" Height
  • For 5/8" O.D.

Specifications

CARB OTC LEED Compliant: No

Collection: Sure Grip

Color Finish: Satin Brass - PVD

Color Finish Category: Brass Tones

Escutcheon Connection Type: IPS

Escutcheon Style: Shallow Box

Fits Pipe Size: 5/8 in

GSA Approved: No

IAPMO Listed: No

Material: Brass

NSF Certified: No