Brasstech

Toilet 1/2 in x 3/8 in. x 21-1/4 in. Supply Kit in Polished Nickel - Natural

Part #B482-1/15  |  Manufacturer Part #482-1/15

Fitting Sizes:

1/2 in x 3/8 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Color Finish: Polished Nickel - Natural

Color Finish Category: Nickel Tones

End Connection 1: Compression

End Connection 2: OD Compression

End Connections: Compression x OD Compression

Fitting Size 1: 1/2 in

Fitting Size 2: 3/8 in

Fitting Sizes: 1/2 in x 3/8 in

IAPMO Listed: No

Length: 21-1/4 in

NSF Certified: No

Rigid: Yes

Water Supply Connector Type: Toilet