0 items

Brasstech Toilet Supply Kit

B495

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 1/2" compression x 3/8" toilet supply kit
  • Includes: 1 each #403 angle valve, inlet 1/2" nom. compression outlet, 3/8" O.D. compression, 1 each #435 3/8" O.D. x 12" flathead rigid supply tube, 1 each #441 5/5" O.D. sure grip flange, 2 1/2" diameter
  • Lifetime warranty on finish to original purchaser

SPECIFICATIONS

Color Finish
Satin Nickel
End Connection 1
Compression
End Connection 2
OD
Fitting Size 1
1/2 in
Fitting Size 2
3/8 in
Fitting Sizes
1/2 in x 3/8 in
Lead Law Compliant
Yes
Length
20 in
Material
Brass

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday