Brasstech Tub Drain Kit

B273

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Includes 272 & 265
  • Material: Solid Brass
  • One hole
  • Satin nickel
  • Toe-activated drain kit

SPECIFICATIONS

ADA Compliant
No
Color Finish
Satin Nickel
Color Finish Category
Nickel Tones
Drain Body Material
Brass

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday