Waste and Overflow Faceplate in Venetian Bronze
Waste and Overflow Faceplate in Venetian Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Solid Brass Construction
- Single hole faceplate
- Available in 27 unique Finishes
- 3" Diameter
Specifications
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Venetian Bronze
- Drain Component Type:
- Waste and Overflow Faceplate
- IAPMO Listed -:
- No
- ISO:
- No
- Material:
- Brass
- Trim Ring:
- No