Bravo P2016-20W 5-100W MED BATH BRK
Part #PP201620W | Manufacturer Part #P2016-20W
Product Details
- Current, transitional style.
- Evenly scaled etched white glass.
- Slightly arching arm gives a casual flair.
- Coordinating fixtures from this collection.
Documents
Specifications
ADA Compliant: No
Application: Indoor
Bulb Type: Incandescent
CSA Certified: No
Collection: Bravo
Depth: 8-3/4 in
Dimmable: Yes
ETL Listed: No
Glass Type: Etched
Height: 8-7/8 in
Installation Type: Wall Mount
Light Bulb Base Type: Medium E-26
Light Bulb Shape Code: A19
Lighting Direction: Up/Down Lighting
Number Of Lights: 5
Power Source: Hardwired
Smart Home Enabled: No
UL Listed: Suitable for Damp Locations
Volts: 120V
Watts: 100
Width: 46-1/4 in