Brawny Industrial™ 12-1/2 in. Heavy Rag Wiper Pop-up in White

Part #F25081  |  Manufacturer Part #GPC 250-81

Length:

12-1/2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Resist tears and stand up to tough industrial cleaning
  • Wipers hold their strength even when wet, and can be rinsed and reused
  • Cloth-like absorbency offers streak-free cleaning
  • Convenient, wall-mountable pop-up box for easy dispensing

Specifications

Application: General Purpose

Collection: Brawny Industrial™

Color Finish: White

Length: 12-1/2 in

Material: Fiber

Type: Wipes

Width: 9-1/10 in