Brawny Industrial® 24 in. Dusting Cloth (Case of 4)

Part #GEO29616  |  Item #4441397  |  Manufacturer Part #29616

$ 84.93 per CASE

Color/Finish:
Yellow

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Moisture resistant poly packaging helps protects unopened wipers.
  • Portable pack ensures wipers are available where needed.
  • Soft carded rayon material is delicate on finished surfaces.
  • Specially treated to attract and remove dust.
  • Large surface area and durable material provide for extended use.
  • Fits most commercial dusting tools.

Documents

Specifications

Collection: Brawny Industrial®

Color Finish: Yellow

Color Finish Category: Yellows

Height: 6-7/8 in

Length: 14-5/8 in

Material: Rayon

Package Quantity: Case of 4

Type: GEO29616

Weight: 6.620

Width: 12-7/8 in