Braxton Harris 1-1/2 in. Lift and Turn Waste Trim

BLTWT1

Manufacturer Part #: LTWT1-SN

Color/Finish

Starting at Call for Pricing

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

Color Finish
Satin Nickel
Color Finish Category
Nickel Tones
Drain Body Material
Brass
Fits Pipe Size
1-1/2 in

 
 
  • Need Help?

    800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday