1/2 - 1 in. PVC Cutter
1/2 - 1 in. PVC Cutter
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Cuts up to 1" PVC pipe
Specifications
- Application:
- PVC
- Cutting Capacity:
- 1/2 in - 1 in
- Material:
- Stainless Steel