6 in. IPS Brass Square Head Cleanout Countersunk Plug
6 in. IPS Brass Square Head Cleanout Countersunk Plug
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Specifications
- Clean Bagged:
- No
- End Connection 1:
- Threaded
- End Connections:
- Threaded
- Fitting Size 1:
- 6 in
- Fitting Sizes:
- 6 in
- Fitting Type:
- Square Head, Cleanout, Countersunk, Plug
- Material:
- Brass