800 ft. #18 Twist Nylon Twine in White
800 ft. #18 Twist Nylon Twine in White
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Color Finish Name:
- White
- Diameter:
- 1/8 in
- Length:
- 800 ft
- Material:
- Plastic
- Material Type:
- Nylon