0 items

Bray International 41 Series 150 psi Carbon Steel Lug Butterfly Valve

B410011001466

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Collection
41 Series
End Connection 1
Lug
End Connection 2
Lug
End Connections
Lug
FM Approved
No
Material
Carbon Steel
NSF Certified
No
Pressure Class
150#
UL Listed
No
Valve Body Style
Lug
Valve Disc Material
Stainless Steel
Valve Operator
Gear Operator Handle
Valve Seat Material
TFE
Valve Size
3 in
Valve Type
Butterfly Valves

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday