BRBR 2 100 Watts Medium FLUSH

MSF193BRB

Type

MSF193BRB

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Stirling Castle Collection Semi-Flushed Fixture
  • British Bronze; W: 18 3/4" H: 14 1/4"
  • 2 100W E Bulbs Required

SPECIFICATIONS

Glass Type
Etched
Height
14-1/4 in
Light Bulb Base Type
Medium E-26
Number Of Lights
2
Type
MSF193BRB
Watts
100
Width
18-3/4 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday