1/2 in. IPS Steel Cup Escutcheon for IPS Sprinkler Heads in Chrome Plated

You last purchased this on
 
Brecco

1/2 in. IPS Steel Cup Escutcheon for IPS Sprinkler Heads in Chrome Plated

This product requires certification to purchase.
Brand image
You last purchased this on
 
Brecco

1/2 in. IPS Steel Cup Escutcheon for IPS Sprinkler Heads in Chrome Plated

  • Fast #
  • Part #B10022501680
  • Item #7603637
  • Manufacturer Part #100-225-01680
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Brand Model Compatibility:
IPS Sprinkler Heads
Color Finish Name:
Chrome Plated
Depth:
1-3/4 in
Diameter - Outside:
2-9/50 in
FM Approved:
No
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Material:
Steel
NSF Certified:
No
Product Type:
Cup Escutcheon
UL Listed:
No