1/2 x 3/4 in. Reducing Brass Connector

You last purchased this on
 
Brecco

1/2 x 3/4 in. Reducing Brass Connector

This product requires certification to purchase.
Brand image
You last purchased this on
 
Brecco

1/2 x 3/4 in. Reducing Brass Connector

  • Fast #
  • Part #B10012500040
  • Item #7603553
  • Manufacturer Part #100-125-00040
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Fitting Size 1:
1/2 in
Fitting Size 2:
3/4 in
Fitting Sizes:
1/2 in x 3/4 in
Fitting Type:
Connector
Material:
Brass