1/2 x 520 in. PTFE Thread Seal Tape

You last purchased this on
 
Brecco

1/2 x 520 in. PTFE Thread Seal Tape

This product requires certification to purchase.
Brand image
You last purchased this on
 
Brecco

1/2 x 520 in. PTFE Thread Seal Tape

  • Fast #
  • Part #B10050000020
  • Item #7603691
  • Manufacturer Part #100-500-00020
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Length:
520 in
Material:
Plastic
Material Type:
PTFE
Product Type:
PTFE Tape
UL Listed:
No
Width:
1/2 in